Shop All Brass Pipe Fittings
Zoro Select
Red Brass Coupling, FNPT, 3" Pipe Size
Mfr # 1VFF5
Zoro # G1396656
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFF5
- Zoro # G1396656
- UPC # 190735915646
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Coupling, Red Brass, Class Class 125, 3 in, Female, NPT, 3 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Bush Hex Gal 2-1/2 X 2 (511-998BC)
- KANCA Pipe Vise 2'' (PV-2)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P465)
- THRIFCO PLUMBING 2 Inch Black Steel Plug (8318097)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- ZORO SELECT Brass Tee, MNPT, 1/8" Pipe Size (706232-02)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/2 in, NPT (ZUSA-PF-10234)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYR6)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/4 in, NPT (ZUSA-PF-10610)
- ZORO SELECT Lead Free Brass Adapter, MNPT x FNPT, 3/8" Pipe Size (706120-0606)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- Zoro Select Fittings