Shop All Brass Pipe Fittings
Zoro Select
Red Brass Coupling, FNPT, 1-1/4" Pipe Size
Mfr # 1VFE6
Zoro # G2227565
original price:
$25.14
21% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VFE6
- Zoro # G2227565
- UPC # 190735923467
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Coupling, Red Brass, Class Class 125, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (1VFR3)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (6RCX0)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/8" Pipe Size 10 PK (6AYT6)
- PARKER Hex Head Plug, Brass, 3/8" Pipe Size, MNPT (218P-6)
- Zoro Select Fittings