Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cored Plug, MNPT, 3" Pipe Size
Mfr # 1VFT8
Zoro # G0569502
original price:
$62.26
10% off
new price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Cored Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFT8
- Zoro # G0569502
- UPC # 190735908129
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Description
Square Head Plug, 3 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Waste Drain Valve, Twist, 3" X 2" For - Part# -3942 (-3942)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper 90 Degree Elbow (C7073 3/4)
- ZORO SELECT 5/8" OD x 3 ft. Welded 304 Stainless Steel Tubing (9627)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (6RDC0)
- ZORO SELECT Reducing Coupling, Brass, 2 x 3/4 in (ZUSA-PF-10302)
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9039)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (22UL04)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (6RCU7)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (1VEW2)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYR8)
- Zoro Select Fittings