Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size
Mfr # 1VFT6
Zoro # G2944986
original price:
$39.62
31% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape Cored Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFT6
- Zoro # G2944986
- UPC # 190735930052
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Description
Square Head Plug, 2 1/2 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn AquaSense® Z6915-XL Battery Powered Sensor Faucet, Single Hole (Z6915-XL)
- SUNTEC R753Nl 220V Non-Delay Solenoid (R753NL)
- ALLPOINTS Basket, Flr Drain(8-1/2"Sq, Ylw) (1021201)
- STEEL & OBRIEN 3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.75-PL-316)
- ZORO SELECT Low Lead Brass Bushing, 1" x 1/2" Pipe Size (706110-1608)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/4" Pipe Size (6AYT3)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/4 in, Class 125 (ZUSA-PF-10619)
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9125)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/8" Pipe Size (706100-02)
- ZORO SELECT Red Brass Union, FNPT, 2-1/2" Pipe Size (1VFL6)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 1/4" Female x 1/4" Female NPT (FT02-02)
- Zoro Select Fittings