Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cored Plug, MNPT, 1/2" Pipe Size
Mfr # 6RCU9
Zoro # G4726504
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cored Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCU9
- Zoro # G4726504
- UPC # 190735935194
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023841003)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (900-FA-PVC-PB)
- ANVIL 2-1/2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090204)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 3/8" Pipe Size (8036-06-06)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- ZORO SELECT 90 Elbow, Brass, 3/4 in, F BSPT, Class 125 (ZUSA-PF-10366)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (22UL04)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (6RCV0)
- ZORO SELECT Red Brass Flange, FNPT, 1" Pipe Size (4TJJ9)
- SMITH-COOPER 1/8INX3IN PIP E NIPPLE S40 BRASS (4638504040)
- Zoro Select Fittings