Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cored Plug, MNPT, 1/2" Pipe Size
Mfr # 1VFR3
Zoro # G2398347
original price:
$3.85
12% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cored Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFR3
- Zoro # G2398347
- UPC # 190735925034
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Red Brass, Class Class 125, Male NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE34)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y73)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- LEGEND VALVE 5" BRASS RAISED S.H. PLUG (302-610)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/4" Pipe Size (706116-04)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/8" Pipe Size 10 PK (6AYU8)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/8" x 1/4" Pipe Size (706123-0604)
- ZORO SELECT Reducing Adapter, Brass, 3/8 x 1/4 in (ZUSA-PF-9025)
- JMF 1/2 in. Female Flare X 5/8 in. D Male Flare Brass Reducing Adapter (4506036)
- Zoro Select Brass Pipe Fittings