Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cap, FNPT, 3/8" Pipe Size
Mfr # 6RCY0
Zoro # G8540874
original price:
$4.99
14% off
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6RCY0
- Zoro # G8540874
- UPC # 190735936320
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Round Cap, 3/8 in Nominal Pipe Size, Red Brass, Class Class 125, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (1WJN9)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- ZORO SELECT Tubing, 10mm OD, Nylon, Natural, 100 Ft (2VDZ6)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (22UL57)
- ZORO SELECT Brass Coupling, FNPT, 3/8" x 1/4" Pipe Size (22UL47)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9047)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in (ZUSA-PF-10385)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10722)
- SWIVEL PRO SERIES 1 in. Lead Free Threaded Red Brass Cap (SW708861)
- Zoro Select Brass Pipe Fittings