Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cap, FNPT, 3/4" Pipe Size
Mfr # 1VFG8
Zoro # G1474313
original price:
$9.05
28% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Cap
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFG8
- Zoro # G1474313
- UPC # 190735916421
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Round Cap, 3/4 in Nominal Pipe Size, Red Brass, Class Class 125, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (6573490)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 80 (40604)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- OLYMPIA FAUCETS Stainless Steel Double Cup Basket Strainer, Polished Chrome (ACS-300400)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (706127-02)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- ZORO SELECT Brass Hex Nipple, MBSPT, 3/8" Pipe Size (8010-06-06)
- ZORO SELECT Red Brass Union, FNPT, 1/2" Pipe Size (1VFK3)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYR6)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, NPT (ZUSA-PF-10639)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- Zoro Select Fittings