Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cap, FNPT, 3" Pipe Size
Mfr # 1VFJ2
Zoro # G3371907
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Cap
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFJ2
- Zoro # G3371907
- UPC # 190735933657
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Description
Round Cap, 3 in Nominal Pipe Size, Red Brass, Class Class 125, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB3)
- APOLLO BY TMG 1/2 in. Brass Insert Poly Ball Valve (POLYV12)
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO400)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (6RCZ0)
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10395)
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (706104-08)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT (ZUSA-PF-10271)
- JMF 1/2 in. Flare X 3/4 in. D MPT Brass 90 Degree Elbow (4506168)
- Zoro Select Fittings