Shop All Brass Pipe Fittings
Zoro Select
Red Brass Cap, FNPT, 1" Pipe Size
Mfr # 1VFH1
Zoro # G2827955
original price:
$12.55
12% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Cap
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VFH1
- Zoro # G2827955
- UPC # 190735928936
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
Round Cap, 1 in Nominal Pipe Size, Red Brass, Class Class 125, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" MNPT 316 SS Hex Nipple (8-6 MHN-SS)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492000)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- ZORO SELECT Red Brass Locknut, FNPT, 1/4" Pipe Size (1VFN5)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (22UL13)
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- ZORO SELECT Low Lead Brass Bushing, 1" x 3/4" Pipe Size (706110-1612)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (22UL16)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- Zoro Select Brass Pipe Fittings