Shop All Brass Pipe Fittings
Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 1/8" Pipe Size
Mfr # 1VER5
Zoro # G2725651
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VER5
- Zoro # G2725651
- UPC # 190735927847
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Elbow, Red Brass, Class Class 125, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- B & K Probing Rod 4Ft (P27-004)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 4In, 8 13/16InL (HDPZ-400)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 3/8" Pipe Size (706123-0806)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEV3)
- ZORO SELECT Hex Bushing, Brass, 2 x 1/4 in, Class 125 (ZUSA-PF-10243)
- ZORO SELECT 90 Street Elbow, Brass, 3/8 in, NPT (ZUSA-PF-10674)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- Zoro Select Fittings