Shop All Brass Pipe Fittings
Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size
Mfr # 6RCU2
Zoro # G4732147
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCU2
- Zoro # G4732147
- UPC # 190735935286
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Red Brass, Class Class 125, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. x 4-1/2 In. Welded Steel Galvanized Nipple (10507)
- APACHE Reinforced Vinyl Tubing 1/2 I.D. x 25' Shrink Wrapped Coil w/ Label (15010983)
- ARROWHEAD BRASS 12FIPx34 Hose Bibb (253QTLF)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEY4)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (22UL03)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/8 in, NPT (ZUSA-PF-10238)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/4" Pipe Size 5 PK (6AYV0)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 13)
- Zoro Select Fittings