Shop All Brass Pipe Fittings
Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size
Mfr # 6RCU4
Zoro # G4716433
original price:
$10.39
7% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCU4
- Zoro # G4716433
- UPC # 190735935132
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Red Brass, Class Class 125, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 13)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT (BFAS2020CES)
- THRIFCO PLUMBING 17 Gauge 1-1/2 Inch x 12 Inch Chrome Plated Brass Tubular Tailpiece (4402821)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (706127-02)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 3/8 in (ZUSA-PF-10386)
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT (ZUSA-PF-10608)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ7)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size (1VGE9)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/8 Inch X 1/8 Inch NPT Female (FPC220)
- Zoro Select Brass Pipe Fittings