Shop All Brass Pipe Fittings
Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size
Mfr # 6RCU8
Zoro # G6101173
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RCU8
- Zoro # G6101173
- UPC # 190735935958
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
90 Degrees Elbow, Red Brass, Class Class 125, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Safety Relief Valve, 2-3/4 in. (0006275)
- GROHE Universal Escutcheon Starlight Chrome (45728000)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/8" x 1/8" Pipe Size (706123-0602)
- ZORO SELECT Low Lead Brass Cored Square Head Plug, Male NPT, 1/2" Pipe Size (706109-08)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2-1/2" Pipe Size (2CFJ3)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (6AYY6)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/4" Pipe Size (706216-04)
- ZORO SELECT Brass Tee, FNPT, 1/2" Pipe Size (706101-08)
- SHARKBITE 1/2 In. Barb x 1/2 In. FPT 90 Deg. Brass Swivel PEX Elbow 1/4 Bend (UC532LFA)
- Zoro Select Fittings