Shop All Brass Pipe Fittings
Zoro Select
Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size
Mfr # 1VEU8
Zoro # G3386607
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VEU8
- Zoro # G3386607
- UPC # 190735933770
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
45 Degrees Elbow, Red Brass, Class Class 125, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255575-75)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2157EPORB)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (5P594)
- ZORO SELECT Red Brass Flange, FNPT, 2" Pipe Size (4TJK3)
- ZORO SELECT Brass Cross, FNPT, 3/4" Pipe Size (22UL21)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (6RDA1)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/4" Pipe Size (706110-1204)
- ZORO SELECT 90 Street Elbow, Brass, 1 in, FNPT x MNPT (ZUSA-PF-10677)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (1VFE4)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- Zoro Select Fittings