Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H
Mfr # 05000191
Zoro # G9824577
product price: $400.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 3,000 lb
- Static Load Capacity 6,000 lb
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05000191
- Zoro # G9824577
- Country of Origin United States
- Category Pallets
Dimensions
Length | 96 in |
Width | 48 in |
Height | 5 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 3,000 lb |
Static Load Capacity | 6,000 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Pallet, Stackable, 4-Way, Stringer, Dynamic Load Capacity 3,000 lb, Static Load Capacity 6,000 lb, Length 96 in, Width 48 in, Height 5 in, Rackable Capacity 1,500 lb, Gray/Black, Pallet Material Recycled PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Brown (I 2005)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Yellow, 18 in L (PB1811-10 Yellow)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H (05000202)
- ZORO SELECT Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H (40x48 FRZ SPC)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- Zoro Select Pallets