Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 48 in L, 48 in W, 5 in H
Mfr # 05000125
Zoro # G7201196
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 2,000 lb
- Static Load Capacity 4,000 lb
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05000125
- Zoro # G7201196
- UPC # 812946010179
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 48 in |
Height | 5 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 2,000 lb |
Static Load Capacity | 4,000 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Description
Pallet, Stackable, 4-Way, Stringer, Dynamic Load Capacity 2,000 lb, Static Load Capacity 4,000 lb, Length 48 in, Width 48 in, Height 5 in, Rackable Capacity 1,000 lb, Gray/Black, Pallet Material Recycled PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mulberry 2.0 Sectional Wardrobe Closet, Tatiana Midnight Blue (116GMC4)
- WESTWARD Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W (45KK79)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 4 1/2 in H (05000114)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ZORO SELECT High Density Virgin Polyethylene Pallet, 47 1/4 in L, 47 1/4 in W, 6 in H (PLPG-4848)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 4 in H (05000180)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- Zoro Select Pallets