Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H
Mfr # 05000202
Zoro # G6393694
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 1,500 lb
- Static Load Capacity 1,500 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05000202
- Zoro # G6393694
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 9 in |
Details
Item | Pallet |
Pallet Entry | 2-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 1,500 lb |
Static Load Capacity | 1,500 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Includes | (4) Casters |
Description
Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 1,500 lb, Static Load Capacity 1,500 lb, Length 48 in, Width 40 in, Height 9 in, Rackable Capacity 750 lb, Gray/Black, Pallet Material Recycled PVC, Includes (4) Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- METRO Wire Shelf 24"x48", Chrome Plated (A2448NC)
- FATH Cube Connector, 40 Series (093WW406N08)
- PLANO Adjustable Compartment Box with 6 to 21 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2-3600-01)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- PARTNERS BRAND Pallet, 40" L, 40" W, 10 PK (CPW4040H)
- Zoro Select Pallets