Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 48 in L, 40 in W, 4 1/2 in H
Mfr # 05000114
Zoro # G6670912
original price:
$209.99
34% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 1,500 lb
- Static Load Capacity 3,000 lb
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05000114
- Zoro # G6670912
- UPC # 812946010162
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 4 1/2 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 1,500 lb |
Static Load Capacity | 3,000 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Description
Pallet, Stackable, 4-Way, Stringer, Dynamic Load Capacity 1,500 lb, Static Load Capacity 3,000 lb, Length 48 in, Width 40 in, Height 4 1/2 in, Rackable Capacity 750 lb, Gray/Black, Pallet Material Recycled PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Silver 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHSV)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 5/8 in H (40X48 CP EXP W/RUNNERS)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 42 1/4 in W, 6 in H (1MCU1)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 7/8 in L, 45 7/8 in W, 6 in H (45X48 JOURNEY BLK)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- Zoro Select Pallets