Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H
Mfr # 05000103
Zoro # G6663562
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 1,500 lb
- Static Load Capacity 3,000 lb
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05000103
- Zoro # G6663562
- UPC # 812946010155
- Country of Origin United States
- Category Pallets
Dimensions
Length | 36 in |
Width | 36 in |
Height | 5 in |
Details
Item | Pallet |
Pallet Entry | 2-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 1,500 lb |
Static Load Capacity | 3,000 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Includes | 1/2 in Lip |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 1,500 lb, Static Load Capacity 3,000 lb, Length 36 in, Width 36 in, Height 5 in, Rackable Capacity 500 lb, Gray/Black, Pallet Material Recycled PVC, Includes 1/2 in Lip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.5 in Pipe Size (4NXV2)
- SSI SCHAEFER 22 lb Hang & Stack Storage Bin, Steel, 6 in W, 4 3/4 in H, 9 1/2 in L, Silver (147.090605GV1)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 HDSC BLK)
- ZORO SELECT Polypropylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40x48 Odyssey HD3)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 4 1/2 in H (05000114)
- GLOBAL INDUSTRIAL 36L x 36W Galvanized Steel Pallet (298531)
- Zoro Select Pallets