Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H
Mfr # 05000213
Zoro # G0489590
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 500 lb
- Static Load Capacity 1,000 lb
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05000213
- Zoro # G0489590
- UPC # 812946010445
- Country of Origin United States
- Category Pallets
Dimensions
Length | 30 in |
Width | 30 in |
Height | 4 in |
Details
Item | Pallet |
Pallet Entry | 2-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 500 lb |
Static Load Capacity | 1,000 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 500 lb, Static Load Capacity 1,000 lb, Length 30 in, Width 30 in, Height 4 in, Gray/Black, Pallet Material Recycled PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black (S3624X4)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Black (2KPL7)
- ZORO SELECT Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H (05000136)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 4 1/2 in H (05000114)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- Zoro Select Pallets