Shop All Pallets
Zoro Select
Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H
Mfr # 05000246
Zoro # G0383787
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 1,500 lb
- Static Load Capacity 1,500 lb
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05000246
- Zoro # G0383787
- UPC # 812946010476
- Country of Origin United States
- Category Pallets
Dimensions
Length | 24 in |
Width | 24 in |
Height | 9 in |
Details
Item | Pallet |
Pallet Entry | 2-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 1,500 lb |
Static Load Capacity | 1,500 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Includes | (4) Casters, Non-Slip Top |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 1,500 lb, Static Load Capacity 1,500 lb, Length 24 in, Width 24 in, Height 9 in, Gray/Black, Pallet Material Recycled PVC, Includes (4) Casters, Non-Slip Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120REDBLANK)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1003L)
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40X48 MD PE RACKO BLUE)
- ZORO SELECT Galvanized steel Pallet, 48 in L, 40 in W, 5 3/8 in H (4VYH3)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- ORBIS 45X48 Pt Stackable Pallet, Outboard Lip (6616000)
- Zoro Select Pallets