Shop All Kraft Paper
Zoro Select
Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight
Mfr # 48K981
Zoro # G5135426
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 40 lb
- Length 250 ft.
- Width 24"
- Color Kraft
- Green Environmental Attribute Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48K981
- Zoro # G5135426
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 250 ft. |
Width | 24" |
Roll Dia. | 5 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Details
Item | Recycled Paper |
Basis Weight | 40 lb |
Color | Kraft |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Bundle Weight | 7 lb |
Packing Paper Form | Roll |
Packing Paper Type | Kraft Paper |
Roll Weight | 7 lb |
Description
Recycled Paper, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 40 lb, Roll Width 24 in, Roll Length 250 ft, Roll Weight 7 lb, Bundle Weight 7 lb, Roll Dia. 5 1/2 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK36 PK (2096127)
- BETTER PACKAGES Replacement Water Bottle, For BP333Plus (FF6100)
- BUSINESS SOURCE Punch, Hvyduty, 3-Hole, 40Sh (62897)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- ZORO SELECT Brown Kraft Paper, 48" x 360 ft. (3EVT7)
- ZORO SELECT Natural Kraft Paper 18" x 720 ft., 50 lb. Basis Weight (5PGN6)
- ZORO SELECT Natural Kraft Paper 24" x 1200 ft., 30 lb. Basis Weight (5PGL5)
- ZORO SELECT Kraft Paper 48" x 900 ft., 40 lb. Basis Weight (5PGN5)
- ZORO SELECT Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight (5PGN2)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- Zoro Select Kraft Paper