Shop All Pallets
Zoro Select
Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H
Mfr # 0404501 BLACK
Zoro # G4757593
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 4,000 lb
- Static Load Capacity 30,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0404501 BLACK
- Zoro # G4757593
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 48 in |
Height | 5 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 4,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | Recycled High Density Polyethylene |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Description
Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 4,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 48 in, Height 5 7/8 in, Black, Pallet Material Recycled High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- ZORO SELECT High Density Virgin Polyethylene Pallet, 47 1/4 in L, 47 1/4 in W, 6 in H (PLPG-4848)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- Zoro Select Pallets