Shop All Pallets
Zoro Select
Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H
Mfr # 40X48 CP EXP
Zoro # G6598514
Sold in multiples of 3 for $95.97
Not eligible for select promotions
$95.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 1,500 lb
- Static Load Capacity 3,500 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40X48 CP EXP
- Zoro # G6598514
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 1,500 lb |
Static Load Capacity | 3,500 lb |
Color | Black |
Material | Recycled High Density Polyethylene |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Description
Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 1,500 lb, Static Load Capacity 3,500 lb, Length 48 in, Width 40 in, Height 5 1/8 in, Black, Pallet Material Recycled High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (QUS230GN)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 7/8 in L, 45 7/8 in W, 6 in H (45X48 JOURNEY BLK)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 4 1/2 in H (05000114)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- LITTLE GIANT Pallet Stand, 40"X48" Deck Size, Fixed Height, Load Retainers (SPS-4048-LR)
- Zoro Select Pallets