Shop All Pallets
Zoro Select
Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H
Mfr # 45X48 BR CIISF BLK LP ASM
Zoro # G7053916
original price:
$348.50
23% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 4,000 lb
- Static Load Capacity 30,000 lb
- Length 48 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45X48 BR CIISF BLK LP ASM
- Zoro # G7053916
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 3/4 in |
Width | 45 3/4 in |
Height | 7 1/2 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 4,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | Recycled High Density Polyethylene |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Description
Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 4,000 lb, Static Load Capacity 30,000 lb, Length 48 3/4 in, Width 45 3/4 in, Height 7 1/2 in, Black, Pallet Material Recycled High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HDC-203642-2S95)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- ZORO SELECT Coat Rack Hanger, Closed Hook, PK12 (5DYC0)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- ZORO SELECT Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H (05000136)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40X48 MD PE RACKO PE LPD BLUE (WITH LIP))
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- Zoro Select Pallets