Shop All Pallets
Zoro Select
Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H
Mfr # 24X24 MODULAR POP PALLET
Zoro # G9791266
original price:
$80.39
56% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 1,000 lb
- Static Load Capacity 8,000 lb
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24X24 MODULAR POP PALLET
- Zoro # G9791266
- Country of Origin United States
- Category Pallets
Dimensions
Length | 24 in |
Width | 24 in |
Height | 5 1/2 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 1,000 lb |
Static Load Capacity | 8,000 lb |
Color | Black |
Material | Recycled High Density Polyethylene |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Description
Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 1,000 lb, Static Load Capacity 8,000 lb, Length 24 in, Width 24 in, Height 5 1/2 in, Black, Pallet Material Recycled High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178RED)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 2 in Pipe Size (30LX17)
- ZORO SELECT Utility Shelf Bracket, 20 Lx13 In H (1RBY8)
- ZORO SELECT High Density Virgin Polyethylene Pallet, 47 1/4 in L, 47 1/4 in W, 6 in H (PLPG-4848)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- Zoro Select Pallets