Shop All Rags & Towels
Zoro Select
Recycled Cotton Towels Cloth Rag 4 lb. 18" x 18", Assorted
Mfr # WW5LVD1
Zoro # G4140001
original price:
$14.95
9% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Sheeting
- Cleaning Cloth Condition Recycled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WW5LVD1
- Zoro # G4140001
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 4 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Sheeting |
Cleaning Cloth Condition | Recycled |
Package Type | Box |
Cleaning Cloth Color | Assorted |
Count/Weight | 4 lb. |
Weight | 4 lb |
Description
Cloth Rag, Cleaning Cloth Style Sheeting, Material Recycled Cotton Towels, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Recycled, Weight 4 lb, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- DELTA Delta Trinsic Tissue Holder (75950)
- MRS. MEYERS CLEAN DAY Mmcd Lndry Det Hny 640Z (70112)
- REMCO Vikan 1.5 Gallon Bucket, Yellow (56886)
- ZORO SELECT Recycled Cotton Wiping Cloths 25 lb. Varies, Assorted (G303025PC)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, 50 lb Box, Sizes Vary, White (G211050PC)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- ZORO SELECT Recycled Cotton Cloth Rag 50 lb. 18" x 18", Assorted (G350050PC)
- ZORO SELECT Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed (135-50N)
- ZORO SELECT Sheeting, Cotton.White (WW99602)
- RUBBERMAID COMMERCIAL Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600 (2134283)
- Zoro Select Rags & Towels