Shop All Rags & Towels
Zoro Select
Recycled Cotton Terry Towels Cloth Rag 10 lb. 14" x 17", White
Mfr # G206010PC
Zoro # G4267663
original price:
$57.19
25% off
new price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 14 in x 17 in
- Color White
- Cleaning Cloth Style Terry Cloth
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G206010PC
- Zoro # G4267663
- UPC # 190735685518
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14 in x 17 in |
Package Size | 10 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | Terry Cloth |
Cleaning Cloth Condition | Reclaimed |
Package Type | Box |
Cleaning Cloth Color | White |
Count/Weight | 10 lb. |
Lint Level | Standard |
Weight | 10 lb |
Description
Cloth Rag, Cleaning Cloth Style Terry Cloth, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 10 lb, Estimated Piece Count 60, Package Type Box, Size 14 in x 17 in, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Innovera Antistatic Screen Cleaning Wipes, Cloth, 7.25 x 4.75 inches, White, 100PK (FWT9001-00107)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-82159)
- AJAX Dish Detergent, Lemon Scent, 28 oz Bottle, PK9 (44673)
- KIMBERLY-CLARK WypAll Jumbo Roll Floor Stand Dispenser, 1 Unit, Black - 80596 (80595)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rags, 4 lb. Bag, Sizes Vary, Assorted Colors (G342004BG)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, White (13Y366)
- ZORO SELECT Recycled Cotton Terry Towels Cloth Rag 50 lb. 14" x 17", White (G206050PC)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, Sizes Vary, White, 25 lbs (G211025PC)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- KIMBERLY CLARK/SCOTT DIY BUS 200PK Boxed WHT Rag (75260)
- Zoro Select Rags & Towels