Shop All Rags & Towels
Zoro Select
Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White
Mfr # WW4MY53
Zoro # G2594146
original price:
$18.54
5% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WW4MY53
- Zoro # G2594146
- UPC # 190735709078
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 4 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Condition | Reclaimed |
Count/Weight | 4 lb. |
Cleaning Cloth Color | White |
Package Type | Bag |
Lint Level | Standard |
Weight | 4 lb |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 4 lb, Estimated Piece Count 20 to 40, Package Type Bag, Size Varies, Lint Level Standard, Primary Cleaning Application Painting and Staining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .375in APEX, FITS TN (71255)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Black Powder Coated (Z650B-Z2000)
- AZAR DISPLAYS Red Label 64 oz. Fine Scratch Remover (NOVUS-7072)
- AMREP Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128 (ZUNEUT128)
- ZORO SELECT Recycled Cotton Terry Towels Cloth Rag 10 lb. 14" x 17", White (G206010PC)
- ZORO SELECT Tshirt Rags, Die Cut, 16" x 16", 25lbs. (99368)
- ZORO SELECT Terry Cloth, Recycled Cotton, Assorted (WW99250)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted (G325050PC)
- ZORO SELECT Recycled Cotton Wiping Cloths 25 lb. Varies, Assorted (G303025PC)
- ZORO SELECT Recycled Terry Cloth Rags 25 lb. Varies, Assorted (515-25N)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (1820581)
- Zoro Select Rags & Towels