Shop All Rags & Towels
Zoro Select
Recycled Cotton Sweatshirt Cloth Rag 4 lb. Varies Sizes, Assorted
Mfr # G325004BG
Zoro # G4266692
original price:
$9.39
9% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Sweatshirt
- Cleaning Cloth Condition Recycled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G325004BG
- Zoro # G4266692
- UPC # 190735685273
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 4 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Sweatshirt |
Cleaning Cloth Condition | Recycled |
Count/Weight | 4 lb. |
Cleaning Cloth Color | Assorted |
Package Type | Bag |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Weight | 4 lb |
Description
Cloth Rag, Cleaning Cloth Style Sweatshirt, Material Recycled Cotton Sweatshirt, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Recycled, Weight 4 lb, Package Type Bag, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Square Blue, Plastic (237281BL)
- NAMCO MANUFACTURING Super Task Force Carpet Deodorizer, Fresh Scent, 1 gal., PK4 (2502-1)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- DEALMED 60 gal Trash Bags, 38 in x 58 in, 1.8 Mil, Black, 100 PK (781157)
- ZORO SELECT New Cotton Cloth Rags, T-Shirt, Assorted, Colors Vary, 25 lbs (G440025PC)
- ZORO SELECT Reclaimed Knit Cloth Rag 10 lb. 18" x 18", Colored Mixed (135-10N)
- ZORO SELECT Recycled Cotton Huck Towels 25 lb. Varies, Assorted (G315025PC)
- ZORO SELECT Reclaimed Sweatshirt Cloth Rag 10 lb. Varies Sizes, White (340-10N)
- ZORO SELECT Terry Cloth Cotton Cloth Rag 25 lb. Varies Sizes, White (G412025PC)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- Zoro Select Rags & Towels