Shop All Rags & Towels
Zoro Select
Recycled Cotton Sweatshirt Cloth Rag 25 lb. Varies Sizes, Assorted
Mfr # G325025PC
Zoro # G4260356
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Sweatshirt
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G325025PC
- Zoro # G4260356
- UPC # 190735685280
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 25 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Sweatshirt |
Cleaning Cloth Condition | Reclaimed |
Cleaning Cloth Color | Assorted |
Package Type | Box |
Count/Weight | 25 lb. |
Weight | 25 lb |
Lint Level | Standard |
Description
Cloth Rag, Cleaning Cloth Style Sweatshirt, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 25 lb, Estimated Piece Count 125, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MAGIC Blue Magic 275603 16 oz Convertible Top Cleaner with Trigger (275603)
- ENDUST Dry Microfiber Wipes, Blue, Pack, Microfiber, 2 Wipes, 15 x 15 in, Unscented (END11421)
- BLUE MAGIC Shine Metal Polish, 10 Oz., Aerosol (230-06)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- ZORO SELECT Reclaimed Knit Cloth Rag 10 lb. 18" x 18", Colored Mixed (135-10N)
- ZORO SELECT Reclaimed Corduroy Cloth Rag 25 lb. Varies Sizes, Assorted (5LVD7)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 50 lb. Varies Sizes, White (346-50N)
- ZORO SELECT Recycled Cotton Cloth Rag 4 lb. 7-9/10" x 9-4/5", Assorted (G350004BG)
- ZORO SELECT Terry Cloth, Recycled Cotton, Assorted (WW99250)
- ZORO SELECT Recycled Cotton Cloth Rag 10 lb. 18" x 18", Assorted (5LVD9)
- SELLARS Sellars 5441602 Blue Shop Towel (165029)
- Zoro Select Rags & Towels