Shop All Rags & Towels
Zoro Select
Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, White
Mfr # 13Y366
Zoro # G4263664
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style Flannel
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13Y366
- Zoro # G4263664
- UPC # 190735685464
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 25 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | Flannel |
Cleaning Cloth Condition | Reclaimed |
Count/Weight | 25 lb. |
Package Type | Box |
Cleaning Cloth Color | White |
Weight | 25 lb |
Lint Level | Standard |
Description
Cloth Rag, Cleaning Cloth Style Flannel, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 25 lb, Estimated Piece Count 200, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application Dusting and Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Sani-Cloth Bleach Germicidal Disposable Wipes, 1-Ply, 7.5 x 15, Unscented, White, 160/Canister, 12PK (P84172)
- STRUCTRON Broom, 36", 60" Yellow Aluminum Handle (82136)
- WEILER 7/16 in W Maintenance Tube Brush, Soft, 7 in L Handle, 3 1/2 in L Brush, White, Steel (44316)
- LEMI SHINE Lemi Shine Rinse 8.45Oz (703074106073)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 25 lb. Varies Sizes, Assorted (G325025PC)
- ZORO SELECT Recycled Cotton Huck Towels 25 lb. Varies, Assorted (G315025PC)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, 50 lb Box, Sizes Vary, White (G211050PC)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- ZORO SELECT Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed (135-50N)
- ZORO SELECT Recycled Cotton Terry Towels Cloth Rag 50 lb. 14" x 17", White (G206050PC)
- E-CLOTH Polyester/Polyamide/Polypropylene Kitchen Cleaning Cloth 6.5 in. W X 3.5 in. L 1 pk (10654)
- Zoro Select Rags & Towels