Shop All Rags & Towels
Zoro Select
Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, Assorted
Mfr # G350025PC
Zoro # G4269194
original price:
$57.15
5% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style Flannel
- Cleaning Cloth Condition Reclaimed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G350025PC
- Zoro # G4269194
- UPC # 190735685327
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 25 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | Flannel |
Cleaning Cloth Condition | Reclaimed |
Package Type | Box |
Count/Weight | 25 lb. |
Cleaning Cloth Color | Assorted |
Lint Level | Standard |
Weight | 25 lb |
Description
Cloth Rag, Cleaning Cloth Style Flannel, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 25 lb, Estimated Piece Count 150, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID UNDRCNTR WSTBKT BLK 9.4G (2111429)
- CLEAN TOOLS Absorber XL Car Cloth (34900)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Step-On, HDPE (1971944)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- ZORO SELECT Recycled Cotton Cloth Rag 50 lb. 18" x 18", Assorted (G350050PC)
- ZORO SELECT Recycled Cotton Terry Towels Cloth Rag 10 lb. 14" x 17", White (G206010PC)
- ZORO SELECT Tshirt Rags, Die Cut, 16" x 16", 25lbs. (99368)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- ZORO SELECT Recycled Terry Cloth Rags 25 lb. Varies, Assorted (515-25N)
- LIGHT HOUSE BEAUTY Specialty Task Brand Grease and Oil Cleaning Wipers (LI2426068)
- Zoro Select Rags & Towels