Shop All Clipboards
Zoro Select
Recycled Clipboard, Purple
Mfr # 21606
Zoro # G7490220
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1 in
- Color Purple
- Width 9"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21606
- Zoro # G7490220
- UPC # 044357216066
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 13-1/4" |
Sheet Size - Clipboards | 9 x 13.25 |
Depth | 1-3/4" |
File Size | Letter |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Paper Size | A4, Letter |
Overall Width | 9 in |
Details
Item | Clipboard |
Clip Capacity | 1 in |
Color | Purple |
Features | 50% Total Recycled Content |
Clip Type | High Capacity |
Material | Plastic |
Includes | Hanging Hole |
Mounting Style | Hang Up By Using Hang Hole |
Product Type | Clipboard |
Description
Clip Capacity 1 in, Clip Type High Capacity, Color Purple, Storage Opening Type Not Applicable, Features 50 Percent Total Recycled Content, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 1/2X36 Poplar Dowel (436556)
- XYRON Laminate/Adhesive Refill Cartridge, 25" (LAT409-150)
- AVERY Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2 x 2, White, PK120, 120PK (22565)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- ZORO SELECT 8-1/2" x 11" Clipboard 1", Purple (21606)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (10517)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Pink (21800)
- ZORO SELECT Storage Clipboard, Orange (00579)
- ZORO SELECT 6" x 11" Portable Storage Clipboard, Black (12206)
- BUSINESS SOURCE Plastic Clipboard (49265)
- Zoro Select Clipboards