Shop All Clipboards
Zoro Select
Recycled Clipboard, Blue
Mfr # 00439
Zoro # G7490010
original price:
$7.95
5% off
new price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1/2 in
- Color Ice Blue
- Width 9"
- Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00439
- Zoro # G7490010
- UPC # 044357004397
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 12-1/2" |
Sheet Size - Clipboards | 9 x 12.5 |
Depth | 1/2" |
Overall Width | 9 in |
For Document Length | 11 in |
Paper Size | A4, Letter |
For Document Width | 8 1/2 in |
Details
Item | Clipboard |
Clip Capacity | 1/2 in |
Color | Ice Blue |
Clip Type | Low Profile |
Material | Plastic |
Features | 50% Total Recycled Content |
Includes | Hanging Hole |
Mounting Style | Hang Up By Using Hang Hole |
Product Type | Clipboard |
Description
Clip Capacity 1/2 in, Clip Type Low Profile, Color Ice Blue, Storage Opening Type Not Applicable, Features 50 Percent Total Recycled Content, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964)
- SAFCO Locking Mobil Tub File w/ Drawer, Ltr Size, 17"x26"x28", BK (SAF5364BL)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 36/Case (T902291)
- LABELWORKS PX Black Ink/Orange Tape, 1" W (224BOPX)
- ZORO SELECT 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- ZORO SELECT Clipboard, Letter File Size, Clear (21803)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- ZORO SELECT RediRite(TM) 5-1/2" x 8-1/2" Portable Storage Clipboard, Memo, Silver (00213)
- BAZIC PRODUCTS Bazic 1803 Standard Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1803)
- Zoro Select Clipboards