Shop All Composite Bars
Zoro Select
Rectngl, GaroltG10FR4, 1"x12", 1"T, Yllw, Opq
Mfr # BULK-CS-GFR4-218
Zoro # G7920514
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Garolite G-10/FR4
- Color Yellow
- Shape Bar
- Backing Type Plain
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GFR4-218
- Zoro # G7920514
- UPC # 193005922955
- Country of Origin China
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Length | 1 ft |
Plastic Length | 12" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Overall Width | 1 in |
Width | 1 in |
Nominal Size | 1 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Yellow, Thickness 1 in, Overall Length 12 in, Overall Width 1 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 14 ft-lb/in, Thickness Tolerance +0.068/-0.06 in, Standards UL 94 V-0, Corrosion and Chemical Resistance Good, Friction Coefficient Not Applicable, Density 0.072 lb/cu in, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 16mm, 3 ft. L (M1D166)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879240)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT Rectngl, GaroltG10FR4, 3"x12", 1"T, Yllw, Opq (BULK-CS-GFR4-244)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- Zoro Select Composite Bars