Shop All Food Containers
Zoro Select
Rectangular Tank, 216 qt, White
Mfr # 3VZX9
Zoro # G4660196
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 216
- Overall Length (In.) 36 in
- Overall Width (In.) 26 in
- Overall Length 36 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3VZX9
- Zoro # G4660196
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 36 in |
Overall Width (In.) | 26 in |
Overall Length | 36 in |
Overall Height (In.) | 33 1/2 in |
Details
Capacity (Qt.) | 216 |
Color | White |
Includes | Casters, Cover, Frame |
Item | Mobile Tank Assembly |
Type | Ingredient, White |
Product Type | Mobile Tank Assembly |
Graduated | No |
Description
Mobile Tank Assembly, Capacity 216 qt, Color White, Overall Height 33 1/2 in, Overall Length 36 in, Overall Width 26 in, Includes Casters, Cover, Frame, Product Type Mobile Tank Assembly, Graduated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBOS Combos Pizza Pretzel Combo Snack 6.3 oz. Bag, PK12 (273753)
- SOUTHBEND Thermostat Gs, 3/8 X 5, 30 (1182553)
- CHAMPION DISHWASHER Repair Kit (108351)
- BKI Lampholder, T5 Push-Through (LH0025)
- ZORO SELECT Disp Carry-Out Ctnr, 24 oz, Silver, PK500 (BWKROUND7)
- BLUE DONUTS 25oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928658)
- KILNER 68 oz Clear Storage Jar (0025513)
- ARAVEN FOOD BOX LARGE W/LID, STACKABLE, 13.2GAL (01850)
- CAMBRO Ingredient Bin 20 gal. Slant Top White (EAIBS20148)
- HOME BASICS 34 oz Glass Pickling Jar with Wire Bail Lid and Rubber Seal Gasket (GJ01372)
- HOME BASICS 3 Tier Wire Hanging Oval Fruit Basket, Black (HB44270)
- Zoro Select Food Containers