Shop All Stainless Steel Tube Stock
Zoro Select
Rectangular Steel Tube, SS, 6 in
Mfr # 21437_6_0
Zoro # G903070664
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 6 in
- Wall Thickness 0.25 in
- Metal Fabrication Process Cold-Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21437_6_0
- Zoro # G903070664
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Outside Rectangle Size | 8 in x 4 in |
Inside Rectangle Size | 7 1/2 in x 3 1/2 in |
Length Tolerance | +1/-0.0625 in |
Inside Width | 7 1/2 in |
Inside Height | 3 1/2 in |
Overall Length | 6 in |
Outside Height | 4 in |
Outside Width | 8 in |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 6 in Overall Length, 7 1/2 in Inside Width, 3 1/2 in Inside Height, 8 in Outside Width, 4 in Outside Height, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-0.0250 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, Length Tolerance +1/-0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-25)
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- ZORO SELECT Copper Rod (5062)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12942_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17940_36_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14790_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (21437_72_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12954_6_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12961_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (476_48_0)
- Zoro Select Stainless Steel Tube Stock