Shop All Stainless Steel Tube Stock
Zoro Select
Rectangular Steel Tube, SS, 6 in
Mfr # 17929_6_0
Zoro # G603070971
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 6 in
- Wall Thickness 0.065 in
- Length Tolerance +1/-0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17929_6_0
- Zoro # G603070971
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Length Tolerance | +1/-0.0625 in |
Inside Rectangle Size | 1.37 in x 0.87 in |
Outside Rectangle Size | 1 1/2 in x 1 in |
Overall Length | 6 in |
Outside Width | 1 1/2 in |
Inside Height | 7/8 in |
Inside Width | 1 3/8 in |
Outside Height | 1 in |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 6 in Overall Length, 1 3/8 in Inside Width, 7/8 in Inside Height, 1 1/2 in Outside Width, 1 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.0070 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, Length Tolerance +1/-0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3/4In. TUBING (4 FT M-238)
- PHIFER Door and Window Screen, Galvanized Steel, 24 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007619)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 8 x 8 In (SB-6061-0250-08-08)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4252_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (476_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17932_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- Zoro Select Stainless Steel Tube Stock