Shop All Stainless Steel Tube Stock
Zoro Select
Rectangular Steel Tube, SS, 6 ft
Mfr # 17928_72_0
Zoro # G303071018
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 72 in
- Wall Thickness 0.065 in
- Inside Rectangle Size 1.37 in x 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17928_72_0
- Zoro # G303071018
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 in |
Inside Rectangle Size | 1.37 in x 0.62 in |
Outside Rectangle Size | 1 1/2 in x 3/4 in |
Length Tolerance | +1/-0.0625 in |
Outside Width | 1 1/2 in |
Inside Height | 5/8 in |
Outside Height | 3/4 in |
Overall Length | 6 ft |
Inside Width | 1 3/8 in |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 6 ft Overall Length, 1 3/8 in Inside Width, 5/8 in Inside Height, 1 1/2 in Outside Width, 3/4 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.0070 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, Length Tolerance +1/-0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/8" Dia. (2XMK8)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-998)
- ZORO SELECT Shim Assortment, General Purp., Brass, PK6 (258)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 12 X 48 (SFR4NA.031-12X48)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ft (4YUJ8)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (468_24_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (6863_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (478_12_0)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Black (21247)
- Zoro Select Stainless Steel Tube Stock