Shop All Stainless Steel Tube Stock
Zoro Select
Rectangular Steel Tube, SS, 36 in
Mfr # 17940_36_0
Zoro # G903070671
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.25 in
- Outside Rectangle Size 4 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17940_36_0
- Zoro # G903070671
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Outside Rectangle Size | 4 in x 3 in |
Inside Rectangle Size | 3 1/2 in x 2 1/2 in |
Length Tolerance | +1/-0.0625 in |
Overall Length | 36 in |
Outside Height | 3 in |
Outside Width | 4 in |
Inside Height | 2 1/2 in |
Inside Width | 3 1/2 in |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 36 in Overall Length, 3 1/2 in Inside Width, 2 1/2 in Inside Height, 4 in Outside Width, 3 in Outside Height, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-0.0250 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, Length Tolerance +1/-0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A (BULK-RB-H70-8)
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 24"x12", 60A (BULK-RS-HPN60-12)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia. (BULK-CR-CF-5)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12718_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14848_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4229_24_0)
- ZORO SELECT SS Square Tube, 6 in (527_6_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (23045_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14892_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (21437_72_0)
- Zoro Select Stainless Steel Tube Stock