Shop All Stainless Steel Tube Stock
Zoro Select
Rectangular Steel Tube, SS, 36 in
Mfr # 17936_36_0
Zoro # G503070750
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.25 in
- Inside Rectangle Size 2 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17936_36_0
- Zoro # G503070750
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Inside Rectangle Size | 2 1/2 in x 1 1/2 in |
Length Tolerance | +1/-0.0625 in |
Outside Rectangle Size | 3 in x 2 in |
Inside Width | 2 1/2 in |
Overall Length | 36 in |
Outside Width | 3 in |
Outside Height | 2 in |
Inside Height | 1 1/2 in |
Description
Stainless Steel Rectangle Tube 304, Stainless Steel, 304, Rectangle, 36 in Overall Length, 2 1/2 in Inside Width, 1 1/2 in Inside Height, 3 in Outside Width, 2 in Outside Height, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-0.0250 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554, Length Tolerance +1/-0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (ZUSA-RC-1008)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-100)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 12 L. (15490)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14733_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12641_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17931_6_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT SS Square Tube 304, 24 in (531_24_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12927_72_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- Zoro Select Stainless Steel Tube Stock