Shop All Lab Carboys & Jugs
This Product is Discontinued
Zoro Select
Rectangular Plastic Jug, 1 Gal, Wh, w/Cap (Discontinued)
Mfr # JUG-W-1
Zoro # G0607214
This Product is Discontinued
Key Features
- For Use With Liquids
- Depth 7"
- Width 4-1/2"
- Autoclavable No
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JUG-W-1
- Zoro # G0607214
- UPC # 190735477373
- Country of Origin China
- Category Lab Carboys & Jugs
Dimensions
Depth | 7" |
Width | 4-1/2" |
Labware Height - English | 11.5937 in |
Labware Depth - English | 7 in |
Labware Width - English | 4.5 in |
Diameter | 4 1/2 in |
Height | 11-19/32" |
Closure Size | R25/32" |
Description
Rectangular Jug, Autoclavable No, Includes Closure Yes, Includes Threaded Cap, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.