Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, SS, 6ft Overall L
Mfr # 432_72_0
Zoro # G902644460
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.625 in
- Width 0.625 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 432_72_0
- Zoro # G902644460
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 72 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.004 in |
Nominal Size (WxL) | 5/8 in x 6 ft |
Overall Width | 5/8 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 5/8 in Overall Width, Width Tolerance -0.004 in, 0.625 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- K&S PRECISION METALS K&S 0.005 in. X 4 in. W X 10 in. L Brass Sheet Metal (250)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 100 ft. (X103BT-100)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.312X1.5-24)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x6-12)
- ZORO SELECT SS Plate 316, 4 in Overall L (316 SS0.625x4x41)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X.75-36)
- ZORO SELECT Rectangular Blank Stock, SS, 6in Overall L (21459_6_0)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X3.5-12)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x121)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock