Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, SS, 36" Overall L
Mfr # 21459_36_0
Zoro # G302646835
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 2.5 in
- Width 2.5 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21459_36_0
- Zoro # G302646835
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2.5 in |
Length | 36 in |
Width Tolerance | -0.008 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Nominal Size (WxL) | 2 1/2 in x 36 in |
Overall Width | 2 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Square Bar, 36 in Overall Length, Length Tolerance +0.125/-0 in, 2 1/2 in Overall Width, Width Tolerance -0.008 in, 2.5 in Thickness, Thickness Tolerance -0.008 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50BFDA-18)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 60" Wide x 60" L (BULK-FGSM-AH-2)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.5-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X1.5-6)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.937-24)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4433_48_0)
- ZORO SELECT Hex Bar Stock, 1.125" Thick, 1-1/8" Lx6" W (4h1.125-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X2-24)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2208_72_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock