Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangular Blank Stock, SS, 36" Overall L
Mfr # 21458_36_0
Zoro # G902646815
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4 PH
- Thickness 1.5 in
- Width 1.5 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21458_36_0
- Zoro # G902646815
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 in |
Length | 36 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.006 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Square Bar, 36 in Overall Length, Length Tolerance +0.125/-0 in, 1 1/2 in Overall Width, Width Tolerance -0.006 in, 1.5 in Thickness, Thickness Tolerance -0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL2)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (20188S125-TRD3)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x48", 60A (BULK-RS-RCY60-26)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.25x12x122)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.312X2-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.1875x4x61)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F1X4-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1-36)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x3-36)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X1.5-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock