Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18978_24_0
Zoro # G503046243
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Thickness 0.25 in
- Width 6 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18978_24_0
- Zoro # G503046243
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.010/+0.015 in |
Nominal Size (WxL) | 6 in x 24 in |
Overall Width | 6 in |
Overall Length | 24 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 440C, Rectangular Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.010/+0.015 in, 0.25 in Thickness, Thickness Tolerance +0.010/+0.015 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Ground, Unpolished, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A276, FED-QQ-S-763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 1 Ft L (61R1.625-12)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft (61F.25X12-12)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.187" Thick (BULK-PS-PP-574)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X1.5-6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.375X1.25-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X1.5-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.25-24)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.75X1.75-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X2-6)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.105x6x61)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock