Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18925_24_0
Zoro # G803045908
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Thickness 0.125 in
- Width 3 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18925_24_0
- Zoro # G803045908
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.010/+0.015 in |
Overall Length | 24 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 24 in |
Description
Rectangluar Bar, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Thickness 0.125 in, Width 3 in, Length 24 in, Unpolished Finish, Temper 440C, Thickness Tolerance +0.015/+0.010 in, Width Tolerance +0.015/+0.010 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 100,000 psi, Typical Yield Strength (PSI) 65,000 psi, Typical Hardness 223 BHN; 97 HRB, Hardness Scale BHN; Rockwell, ASTM-A276, FED-QQ-S-763 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-RSBR60-98)
- PRECISION BRAND Arbor Shim, 0.0080x1 3/8 ID, Pk10 (25269)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-24)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L (43S075081L-48X96)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1.25-6)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X1.5-12)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.375X4-72)
- ZORO SELECT SS Plate 316, 2 in Overall L (6p.375x2-2)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.5-36)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.375X1.25-24)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock