Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18675_24_0
Zoro # G003045791
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 410
- Thickness 0.5 in
- Width 1.5 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18675_24_0
- Zoro # G003045791
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.0 in/+0.005 in |
Nominal Size (WxL) | 1 1/2 in x 24 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 410, Rectangular Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 1 1/2 in Overall Width, Width Tolerance +0.0 in/+0.005 in, 0.5 in Thickness, Thickness Tolerance +/-0.001 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Precision Ground, Unpolished, Yield Strength 177,700 psi, Tensile Strength 221,200 psi, 422 Brinell Hardness, 45 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, FED-QQ-S-763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- M-D M-D Gray Fiberglass Door and Window Screen 48 in. W X 25 ft. L (14119)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X.5-12)
- ZORO SELECT SS Plate 316, 12" Overall L (6p.25x3-12)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X.5-36)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.024x6x121)
- ZORO SELECT Plate Stock, SS, 17-4 PH, 3/8 x 6 x 6 In (2EXR1)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s1.25-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.5-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock